Rite-Temp Deep Rough-In Kit Brushed Graphite

  • Mfr # 1156950-BGP

  • Zoro # G515694517


product price:  $77.65
/ea

Key Features

Finish
Brushed Graphite
Depth (In.)
9.27 in
Length
4.16 in
Width (In.)
1.35 in
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1156950-BGP
Zoro #
G515694517
UPC #
195711224071
Country of Origin
Unknown

Dimensions

Depth (In.)
9.27 in
Length
4.16 in
Width (In.)
1.35 in

Details

Finish
Brushed Graphite
Color
Grey

Description

  • Genuine Kohler manufacturing
  • Engineered for exceptional performance and timeless design, Kohler products bring innovation, durability, and elegance to every space
  • Combining cutting-edge technology with superior craftsmanship, Kohler products elevate your everyday experience with lasting quality and style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.