Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rite-Temp Shower Valve Trim

  • Mfr # TS74042-4-BL

  • Zoro # G301212901


product price: $90.37
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Material
Zinc
Includes
Handles
Compliance
ADA Compliant
Height (In.)
6-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS74042-4-BL
Zoro #
G301212901
UPC #
885612845733
Country of Origin
Unknown

Dimensions

Height (In.)
6-3/8 in
Width (In.)
6-3/8 in

Details

Item
Pressure Balanced Valve Trim
Mounting Type
Wall Mounted
Material
Zinc
Includes
Handles
Compliance
ADA Compliant
Color
Matte Black
Standards
ASME A112.18.1; ASME, CSA

Description

Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. Complete this shower trim with a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.