Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riverby 27" undermount single-bowl workstation kitchen sink

  • Mfr # 8668-5UA2-TRF

  • Zoro # G521665921


product price: $1,282.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Product Style
Transitional
Body Material
KOHLER Enameled Cast Iron
Bowl Shape
Rectangle
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8668-5UA2-TRF
Zoro #
G521665921
UPC #
195711125293
Country of Origin
United States

Dimensions

Overall Width
22 in
Overall Height
9.64 in
Overall Length
27 in

Details

Mounting Type
Undermount
Product Style
Transitional
Body Material
KOHLER Enameled Cast Iron
Bowl Shape
Rectangle
Item
Kitchen Sinks
Finish
Truffle
Standards
ASME A112.19.1/CSA B45.2

Description

The understated beauty of this KOHLER Riverby sink makes it an elegant and versatile addition to the kitchen. A single, large bowl provides ample space to soak and wash cookware, while a sloped base minimizes water pooling. Crafted from enameled cast iron, this undermount kitchen sink resists chipping, cracking, or burning for years of beauty and reliable performance. It comes with a custom-fit colander with integral cutting board and a stainless-steel bottom sink rack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.