Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riverby 27 undermount single-bowl workstation kitchen sink Sea Salt

  • Mfr # 8668-5UPC-FF

  • Zoro # G515622138


product price: $1,378.12
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Length
27 in
Mounting Type
Undermount
Body Material
Enameled Cast Iron
Finish
Sea Salt
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8668-5UPC-FF
Zoro #
G515622138
UPC #
195711203519
Country of Origin
United States

Dimensions

Overall Length
27 in
Overall Width
22 in
Bowl Depth
9.82 in

Details

Mounting Type
Undermount
Body Material
Enameled Cast Iron
Finish
Sea Salt
Item
Kitchen Sinks
Standards
ASME Listed
Product Style
Traditional
Bowl Shape
Rectangle
Color
Sea Salt

Description

The understated beauty of this Riverby sink makes it an elegant and versatile addition to the kitchen. A single, large bowl provides ample space to soak and wash cookware, while a sloped base minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. It comes with a wood cutting board, dishwasher-safe drain board, colander/drying rack, soaking bin, and stainless steel sink rack.


  • 30" (762 mm) minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Five oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, stainless steel bottom sink rack
  • Drain board, colander / drying rack, soaking bin with drain, and bottom sink rack are dishwasher-safe
  • Sink drain with strainer sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.