Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riverby 35-3/4" undermount single-bowl farmhouse workstation kitchen sink

  • Mfr # 24564-TRF

  • Zoro # G121666113


product price: $2,052.99
/ea
Free Shipping & Returns

Key Features

Body Material
KOHLER Enameled Cast Iron
Mounting Type
Undermount, Farmhouse
Product Style
Transitional
Finish
Truffle
Overall Height
9.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24564-TRF
Zoro #
G121666113
UPC #
195711125057
Country of Origin
United States

Dimensions

Overall Width
20.87 in
Overall Height
9.82 in
Overall Length
35.7 in

Details

Body Material
KOHLER Enameled Cast Iron
Mounting Type
Undermount, Farmhouse
Product Style
Transitional
Finish
Truffle
Standards
ASME A112.19.1/CSA B45.2
Item
Kitchen Sinks

Description

Inspired by the needs of professional chefs, KOHLER Riverby brings streamlined efficiency and understated elegance to your kitchen. The Riverby 35-3/4" undermount single-bowl farmhouse workstation kitchen sink features a spacious bowl designed to accommodate large cookware and simplify cleaning. Its sloped basin and offset drain help minimize water pooling, while the enameled cast iron construction resists chipping, cracking, and burning for enduring beauty. This transitional sink blends seamlessly into a variety of kitchen decors, providing both style and reliable performance for everyday routines.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.