
Round-Front 1.28 GPF Toilet W/ Right-Hand Trip Lever & Insulated Tank
Mfr # 3997-UR-0
Zoro # G4783844
product price:Â $308.58
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
1.28
Material
Vitreous China
Overall Width (In.)
18 in
Overall Length (In.)
27-3/4 in
Color/Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3997-UR-0
Zoro #
G4783844
UPC #
650531969866
Country of Origin
United States
Dimensions
Overall Width (In.)
18 in
Overall Length (In.)
27-3/4 in
Overall Height (In.)
29-1/4 in
Details
Gallons per Flush
1.28
Material
Vitreous China
Item
Round-Front 1.28 GPF Toilet W/ Right-Hand Trip Lever & Insulated Tank
Color/Finish
White
Description
An industry standard since 1936, the Wellworth toilet offers an iconic, streamlined design. With a 1.28-gallon flush and space-saving round-front bowl, this Wellworth high-efficiency toilet features outstanding performance while remaining economical in its water usage, saving over 16,500 gallons of water per year compared to a 3.5-gallon toilet. A special tank liner helps eliminate condensation in humid environments.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.