
Rutledge Nightlight ReadyLatch Quiet-Close elongated toilet seat
Mfr # 24764-RL-0
Zoro # G321666746
product price: $56.99
/eaKey Features
Style
Transitional
Width
14.18 in
Standards
IAPMO/ANSI Z124.5
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24764-RL-0
Zoro #
G321666746
UPC #
195711000446
Country of Origin
United States
Dimensions
Width
14.18 in
Details
Style
Transitional
Standards
IAPMO/ANSI Z124.5
Color
White
Item
Toilet Seats
Material
Plastic
Description
With KOHLER Nightlight technology, you can safely locate your toilet in the dark without turning on the light. This Rutledge toilet seat offers a choice of three brightness levels so you can adjust the nightlight as you please. An LED guide light on a 10-hour cycle helps you see your toilet in the dark, and LED lighting illuminates the bowl when the lid is lifted. This seat mounts easily from the top of the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. Unique Grip-Tight bumpers hold the seat firmly in place and prevent shifting. Quiet-Close technology prevents the seat from slamming, and a ReadyLatch hinge to makes seat removal easy for cleaning.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.