Zoro Homepage

San Souci Ch 1-Pc Eb 1.28 Toilet

  • Mfr # 5172-42

  • Zoro # G312373288


product price: $1,188.93
/ea
Free Shipping & Returns

Key Features

Material
Vitreous China
Width
16.44 in
Depth
25.31 in
Standards
ADA Compliant;WaterSense Listed
Length (In.)
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5172-42
Zoro #
G312373288
UPC #
195711156235
Country of Origin
Unknown

Dimensions

Width
16.44 in
Depth
25.31 in
Length (In.)
27.5 in

Details

Material
Vitreous China
Standards
ADA Compliant;WaterSense Listed
Finish
Aspen Green
ADA Compliant
Yes

Description

The San Souci one-piece toilet offers a sleek, contemporary design with a convenient chair-like height and elongated bowl for comfortable use. This toilet features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.