
San Souci One-Piece Round-Front 1.28
Mfr # 4007-NY
Zoro # G8846745
product price: $1,188.93
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Round
Material
Vitreous China
Overall Length (In.)
25-5/8 in
Overall Width (In.)
16-3/4 in
Color/Finish
Dune
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4007-NY
Zoro #
G8846745
UPC #
885612378668
Country of Origin
China
Dimensions
Overall Length (In.)
25-5/8 in
Overall Width (In.)
16-3/4 in
Overall Height (In.)
24-1/4 in
Details
Bowl Shape
Round
Material
Vitreous China
Item
San Souci One-Piece Round-Front 1.28
Color/Finish
Dune
Description
San Souci One-Piece Round-Front 1.28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.