Santa Rosa ContinuousClean ST one-piece compact elongated toilet, 1.28 gpf

  • Mfr # 30812-96

  • Zoro # G121666731


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Biscuit
Height
28.5 in
Standards
ADA Compliant, ASME A112.19.2/CSA B45.1, Calgreen, California Title24, CEC Compliant, CSA Compliant, OBC Compliant, WaterSense Certified
Width
17.6 in
Length (In.)
27.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30812-96
Zoro #
G121666731
UPC #
195711019059
Country of Origin
United States

Dimensions

Height
28.5 in
Width
17.6 in
Length (In.)
27.75 in

Details

Color/Finish
Biscuit
Standards
ADA Compliant, ASME A112.19.2/CSA B45.1, Calgreen, California Title24, CEC Compliant, CSA Compliant, OBC Compliant, WaterSense Certified
Item
Toilets
Mounting Style
Floor-Mount

Description

The one-piece design of this Santa Rosa toilet adds a contemporary look to your powder room. Perfect for smaller bathrooms and powder rooms where space is at a premium, the compact elongated shape takes up the same space as a round-bowl toilet, yet its elongated shape adds added comfort. Its 1.28-gallon high-efficiency flush provides water savings of up to 16,500 gallons per year versus an old 3.5-gallon toilet, without sacrificing performance. Revolution 360 flushing technology keeps the bowl clean longer and combines with ContinuousClean ST system to dispense cleaning solution with every flush. Chair-height compact elongated seat makes it comfortable to use, and a Quiet-Close seat is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.