Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seer Vanity 48 Inches

  • Mfr # 33554-ASB-1WT

  • Zoro # G608473906


product price: $1,570.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Length
18.0625 in
Width
48.125 in
Height
35.8125 in
Material
MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33554-ASB-1WT
Zoro #
G608473906
UPC #
885612951502
Country of Origin
Unknown

Dimensions

Length
18.0625 in
Width
48.125 in
Height
35.8125 in

Details

Material
MDF
Finish
Mohair Grey

Description

Inspired by midcentury modern design, the Seer bathroom cabinet collection is adorned with elegant lines, subtle textures, and minimalist simplicity, bridging the gap between commonplace and niche. Raised-center door and stacked drawer panels add visual interest, along with sharply squared hardware pulls featuring subtle details. Vanity set includes cabinet, quartz countertop, sink, finish-matched legs, and Vibrant Brushed Nickel hardware. Contrasting stained-wood legs and additional hardware finishes are also available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.