Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serpentine Bronze Conical Bell Vessel Bathroom Sink

  • Mfr # 14223-SP-G9

  • Zoro # G001199861


product price: $2,417.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Collection
Artist Editions
Overall Width
16-1/4 in
Body Material
Vitreous China
Finish
Sandbar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14223-SP-G9
Zoro #
G001199861
UPC #
87206780899
Country of Origin
Unknown

Dimensions

Overall Width
16-1/4 in
Overall Length
16-1/4 in

Details

ADA Compliant
Yes
Collection
Artist Editions
Body Material
Vitreous China
Finish
Sandbar

Description

A Chinese bronze basin dating from 475-221 B.C. served as inspiration for Serpentine Bronze. The luxurious pattern of turtles, fish, and intertwining serpents is applied to a Conical Bell vessel sink, adding exotic beauty to your bathroom. Complete this sink with your choice of a wall- or counter-mount faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.