Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arm W/ 3Way Diverter

  • Mfr # 76330-BL

  • Zoro # G901232088


product price: $212.77
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Finish
Matte Black
Material
Brass
Includes
Diverter
Width (In.)
3-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76330-BL
Zoro #
G901232088
UPC #
885612843968
Country of Origin
Unknown

Dimensions

Width (In.)
3-1/16 in
Length
8-1/16 in

Details

Item
Shower Arm
Mounting Type
Wall Mounted
Finish
Matte Black
Material
Brass
Includes
Diverter
Inlet (In.)
1/2 in
Connection
1/2" NPT

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.