
Shower arm with 2-way diverter
Mfr # 76331-2MB
Zoro # G921665798
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
2.5 in
Mounting Type
Wall-Mount
Material
Brass
Length
8.07 in
Finish
Vibrant Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76331-2MB
Zoro #
G921665798
UPC #
195711046918
Country of Origin
United States
Dimensions
Height (In.)
2.5 in
Length
8.07 in
Width (In.)
3.07 in
Details
Mounting Type
Wall-Mount
Material
Brass
Item
Shower Fittings
Finish
Vibrant Brushed Moderne Brass
Standards
ASME A112.18.1/CSA B125.1
Description
This shower arm includes a diverter that makes it easy to switch the water flow between a showerhead and handshower.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.