Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arm With 3-Way Diverter

  • Mfr # 76330-BV

  • Zoro # G301232145


product price: $212.77
/ea
Free Shipping & Returns

Key Features

Width (In.)
3.0625 in
Finish
Vibrant Brushed Bronze
Material
Brass
Length
8.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76330-BV
Zoro #
G301232145
UPC #
885612485298
Country of Origin
Unknown

Dimensions

Width (In.)
3.0625 in
Length
8.0625 in

Details

Finish
Vibrant Brushed Bronze
Material
Brass

Description

This shower arm includes a diverter that makes it easy to switch the water flow from showerhead to handshower or to run both at the same time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.