Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kohler Shower Head, Polished Chrome, Wall K-10240-CP

Shower Head, Polished Chrome, Wall (Discontinued)

  • Mfr # K-10240-CP
  • Zoro # G2148948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-10240-CP
Zoro #
G2148948
UPC #
650531635792
Country of Origin
Multiple

Dimensions

Height
4-11/16"
Face Dia.
5-15/16"
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Fixed Showerhead Width
5 15/16 in
Fixed Showerhead Thickness
4 11/16 in

Details

Includes
Spray Nozzle
Item
Shower Head
Features
Easy-to-clean surface
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Wall Mounted
Connection
1/2"-14 NPT
Standards
ASME A112.18.1/CSA B125.1, DOE - Energy Policy Act 1992, EPA WaterSense, California Energy Commission (CEC)
Primary Material
Metal
Material of Construction
Metal
Ligature Resistant
No
Connection Type
NPT
Showerhead Type
Wall Mounted
Includes Handheld Showerhead
No
Includes Handle
No
Showerhead Function
Multi
Showerhead Spray Pattern
Combo
Includes Valve
No
Includes Fixed Showerhead
Yes
Series
Forte
Trim Finish
Polished Chrome
Includes Trim Plate
No
Showerhead Shape
Trumpet
Showerhead Material
Metal
Face Shape
Circle
Fixed Showerhead Flow Rate
1.75 gpm
ADA Compliance
No
CEC Compliant
CEC Compliant
Includes Tub Spout
No
Faucet Finish
Polished Chrome
For Use With
Showers

Description

Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 4 11/16 in, Fixed Showerhead Width 5 15/16 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Kohler, Forte, 1/2 in NPT, Showerhead Function Multi, Metal, Showerhead Shape Trumpet, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.