
SIMPLICE 18 TOWEL BAR
Mfr # 27393-CP
Zoro # G112373334
product price: $34.05
/eaKey Features
Finish
Polished Chrome
Height
2-7/16 in
Collection
Simplice
Width
18 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27393-CP
Zoro #
G112373334
UPC #
885612974112
Country of Origin
Unknown
Dimensions
Height
2-7/16 in
Width
18 in
Details
Finish
Polished Chrome
Collection
Simplice
Material
Metal
Description
With an elegant, universal design, the Simplice accessory collection speaks a chic design language that everyone can understand. With its simple, fluid lines, this 18in Simplice towel bar makes a quiet statement in any bathroom and brings remarkable quality at an approachable price. At Kohler, we make it our business to help you create the bathroom space of your dreams.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.