Sleeve, #1287277-2Mb

  • Mfr # 1287277-2MB

  • Zoro # G108598086


product price:  $53.99
/ea

Key Features

Finish
Vibrant Brushed Modern Brass
Length
6 in
Width
1.377 in
Height
1.377 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1287277-2MB
Zoro #
G108598086
UPC #
195711036728
Country of Origin
Unknown

Dimensions

Length
6 in
Width
1.377 in
Height
1.377 in

Details

Finish
Vibrant Brushed Modern Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.