Soaking Tub, 66 in L, 35.88 in W, White, Acrylic, Right

  • Mfr # 1229-R-0

  • Zoro # G001200666


product price: $1,254.78
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Length
66 in
Width
35.88 in
Color
White
Material
Acrylic
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1229-R-0
Zoro #
G001200666
UPC #
040688733302
Country of Origin
Unknown

Dimensions

Length
66 in
Width
35.88 in
Height
20 in

Details

Item
Soaking Tub
Color
White
Material
Acrylic
Drain Location
Right
Standards
ANSI, IAPMO/UPC, CSA

Description

Escape to your own spa getaway without leaving home. The body-contoured design of the Mariposa, combined with its extra length and width, provides you with enhanced comfort. Constructed of high-quality acrylic, this 5.5' model features a right-hand drain and includes an integral flange to further simplify installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.