
Southerk Linen Tower 24 Inches
Mfr # 33548-ASB-0
Zoro # G608589416
product price: $1,593.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Length (In.)
18 in
Height
69.8125 in
Width (In.)
24 in
Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33548-ASB-0
Zoro #
G608589416
UPC #
885612950659
Country of Origin
Unknown
Dimensions
Length (In.)
18 in
Height
69.8125 in
Width (In.)
24 in
Details
Finish
White
Material
MDF
Description
Elegant and mysterious, Southerk bathroom cabinetry evokes contemporary class with a nod to the traditional for an aesthetic that suits any style. Frame-like molding on drawer- and door-front panels tease hidden storage entrances, further adorned with elongated decorative handles that align to form a single design element on stacked drawers. Make your everyday furniture uniquely yours with choice of color. Linen tower, legs, and Vibrant Brushed Nickel hardware are included. Additional hardware finishes are also available.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.