Zoro Homepage

Spacity 30" fireclay vanity top with integrated square sink

  • Mfr # 31557-0

  • Zoro # G021666367


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Color
White
Bowl Shape
Square
Overall Height
7.16 in
Overall Length
18.01 in
Standards
ASME A112.19.2/CSA B45.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31557-0
Zoro #
G021666367
UPC #
195711067401
Country of Origin
China

Dimensions

Overall Height
7.16 in
Overall Length
18.01 in
Overall Width
29.99 in

Details

Color
White
Bowl Shape
Square
Item
Bathroom Sinks
Standards
ASME A112.19.2/CSA B45.1
Mounting Type
Vanity Top
Body Material
Fireclay

Description

The Spacity 30" vanity top with integrated sink is designed to maximize small-space living. Featuring a corner faucet deck and storage deck for placing small items, this sink also showcases thin angled edges designed for hanging containers that store toiletries. Position the vanity top with integrated sink atop the coordinating Spacity 28-3/4" bathroom vanity cabinet for an overhanging vanity setup.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.