Spacity Hidden cord one-piece compact elongated toilet with skirted trapway, 1.28 gpf

  • Mfr # 28020-HC-0

  • Zoro # G121666168


product price:  $831.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor-Mount
Color
White
Standards
ASME A112.19.2/CSA B45.1, Calgreen, CEC Compliant, WaterSense Certified
Length (In.)
26.61 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28020-HC-0
Zoro #
G121666168
UPC #
195711161024
Country of Origin
China

Dimensions

Length (In.)
26.61 in
Width
14 in
Height
27.38 in

Details

Mounting Style
Floor-Mount
Color
White
Standards
ASME A112.19.2/CSA B45.1, Calgreen, CEC Compliant, WaterSense Certified
Item
Toilets

Description

The Spacity one-piece compact elongated toilet is thoughtfully created to accommodate both your limited space needs and design taste. The fully skirted trapway and hidden cord feature create a seamless aesthetic and simplify cleaning. This modern geometric toilet beautifully complements other Spacity products for a complete bathroom suite solution. Complete your ensemble with your choice of bidet toilet seat.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.