Zoro Homepage

Spring, Outer Kit

  • Mfr # 1507714-VS

  • Zoro # G608769641


product price: $48.95
/ea

Key Features

Width
1.126 in
Length
1.126 in
Height
21.457 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1507714-VS
Zoro #
G608769641
UPC #
195711024695
Country of Origin
Unknown

Dimensions

Width
1.126 in
Length
1.126 in
Height
21.457 in

Details

Finish
Vibrant Stainless
Item
Spring

Description

Spring, Outer Kit
  • •Vibrant Stainless Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.