
Square 12 Grab Bar
Mfr # 23293-CP
Zoro # G404183108
product price: $99.00
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Material
Metal
Width
12 in.
Height
2" (top to bottom)
Includes
Installation Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23293-CP
Zoro #
G404183108
UPC #
885612792761
Country of Origin
Unknown
Dimensions
Width
12 in.
Height
2" (top to bottom)
Overall Width
13.9375 in.
Depth
2.3125 in.
Details
Finish
Polished Chrome
Material
Metal
Includes
Installation Hardware Included
Installation Type
Wall Mounted
Shape
Straight
Projection (In.)
2-5/16" (wall to edge of product)
Description
Sometimes the most simple things can create all the attention. Introducing Square. Kohler’s bathroom accessory line where one clean, simple shape can give you so many decorating possibilities.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.