Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square 42 Grab Bar

  • Mfr # 23297-BN

  • Zoro # G704183198


product price: $210.93
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Material
Metal
Color
Vibrant Brushed Nickel
Width
42 in.
Height
2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23297-BN
Zoro #
G704183198
UPC #
885612792891
Country of Origin
Unknown

Dimensions

Width
42 in.
Height
2 in.
Overall Width
43-15/16" (from left to right of product)
Depth
2.3125 in.

Details

Finish
Vibrant Brushed Nickel
Material
Metal
Color
Vibrant Brushed Nickel
Includes
Installation Hardware Included
Installation Type
Wall Mounted
Shape
Straight
Projection (In.)
2-5/16" (wall to edge of product)

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.