Staccato 33" X 22" X 8-5/16" Top-Mou, Drop In Mount, 1 Hole, Stainless

  • Mfr # 3369-1-NA

  • Zoro # G8816943


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Mounting Type
Drop In
Finish
Stainless
Overall Width
22 in
Overall Height
8.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3369-1-NA
Zoro #
G8816943
UPC #
087206747045
Country of Origin
China

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
8.313 in
Bowl Depth
8 in
Faucet Hole Dia.
1.438 in
Minimum Cabinet Size
35 in
Bowl Length
13-15/16 in
Bowl Width
17.063 in

Details

Mounting Type
Drop In
Finish
Stainless
Number of Holes
1
Item
Staccato 33" X 22" X 8-5/16" Top-Mou
Gauge
18
No. of Bowls
2
ADA Compliant
No
Faucet Mounting Centers
0 in
Material
Stainless Steel
Bowl Shape
Rectangular
With Faucet / Without Faucet
Without Faucet
Number of Faucet Holes Required
1
Drain Location
Center

Description

Staccato 33 In. X 22 In. X 8-5/16 In. Top-Mou

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.