Stately 30 Pedestal Bathroom Sink W/ Widespread Faucet Holes

  • Mfr # 2268-8-96

  • Zoro # G4753665


product price:  $1,856.55
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Overall Length
30-11/16 in
Overall Width
22-3/16 in
Overall Height
34-3/4 in
Finish
Biscuit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2268-8-96
Zoro #
G4753665
UPC #
40688696065
Country of Origin
United States

Dimensions

Overall Length
30-11/16 in
Overall Width
22-3/16 in
Overall Height
34-3/4 in

Details

Body Material
Vitreous China/Fireclay
Finish
Biscuit

Description

The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. The crisp, clean lines of this pedestal sink evoke the splendor of fine antiques.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.