Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 2F Cm Rh Arm - 10 254Mm

  • Mfr # 26326-SN

  • Zoro # G512378625


product price: $318.71
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Polished Nickel
Depth (In.)
12.81 in
Material
Brass
Length
2.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26326-SN
Zoro #
G512378625
UPC #
195711102782
Country of Origin
Unknown

Dimensions

Depth (In.)
12.81 in
Length
2.69 in

Details

Finish
Vibrant Polished Nickel
Material
Brass

Description

KOHLER showering products offer luxurious water delivery for any custom or traditional showering environment. This 10in rainhead arm with flange provides a solid ceiling-mount for two-function rainheads. With durable brass construction and minimalist design, this shower accessory is versatile enough for any bathroom design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.