
Statement 6" ceiling-mount single-function rainhead arm and flange
Mfr # 26320-AF
Zoro # G821665621
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant French Gold
Height (In.)
2.16 in
Width (In.)
2.18 in
Length
6.38 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26320-AF
Zoro #
G821665621
UPC #
195711093318
Country of Origin
United States
Dimensions
Height (In.)
2.16 in
Width (In.)
2.18 in
Length
6.38 in
Details
Finish
Vibrant French Gold
Item
Shower Fittings
Material
Brass
Description
KOHLER showering products offer luxurious water delivery for any custom or traditional showering environment. This 6" straight rainhead arm with flange provides a solid ceiling-mount for single-function rainheads. With durable brass construction and minimalist design, this shower accessory is versatile enough for any bathroom design.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.