Zoro Homepage

Statement Iconic Dual Shower Arm Vibrant Brushed Moderne Brass

  • Mfr # 26305-2MB

  • Zoro # G004845918


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Moderne Brass
Width
2.125 in
Material
Brass
Length
23.11 in
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26305-2MB
Zoro #
G004845918
UPC #
885612907851
Country of Origin
Unknown

Dimensions

Width
2.125 in
Length
23.11 in
Connection Size
1/2 in

Details

Finish
Brushed Moderne Brass
Material
Brass

Description

Statement Ceiling-mount single-function dual rainhead arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.