
Statement Shower arm and flange
Mfr # 26318-TT
Zoro # G521665570
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Titanium
Height (In.)
3.22 in
Width (In.)
2.18 in
Length
7.51 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26318-TT
Zoro #
G521665570
UPC #
195711093639
Country of Origin
United States
Dimensions
Height (In.)
3.22 in
Width (In.)
2.18 in
Length
7.51 in
Details
Finish
Vibrant Titanium
Item
Shower Fittings
Material
Brass
Description
KOHLER showering products offer luxurious water delivery for any custom or traditional showering environment. This wall-mount right-angle shower arm with flange perfectly positions water flow for an indulgent showering experience. The clean, minimalist design makes it versatile enough for any bathroom setup.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.