Zoro Homepage

Statement Slidebar Shelf Vibrant Brushed Nickel

  • Mfr # 26317-BN

  • Zoro # G504846118


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Nickel
Material
Brass/Plastic
Length
4.25 in.
Height
1.3125 in.
Depth
8.0625 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26317-BN
Zoro #
G504846118
UPC #
5050625006913
Country of Origin
Unknown

Dimensions

Length
4.25 in.
Height
1.3125 in.
Depth
8.0625 in.

Details

Finish
Vibrant Brushed Nickel
Color
Vibrant Brushed Nickel
Material
Brass/Plastic
Item
Statement Slidebar shelf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.