Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement Wm Handshower Holder Vibrant Brushed Moderne Brass

  • Mfr # 26309-2MB

  • Zoro # G504846040


product price: $127.53
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Moderne Brass
Material
Metal
Width
1.875 in.
Height
1.875 in.
Depth
2.875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26309-2MB
Zoro #
G504846040
UPC #
885612900326
Country of Origin
Unknown

Dimensions

Width
1.875 in.
Height
1.875 in.
Depth
2.875 in.

Details

Color
Vibrant Brushed Moderne Brass
Material
Metal
Finish
Vibrant Brushed Moderne Brass

Description

Statement Wall-mount handshower holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.