Steam Outlet, Front Cover, Assy Vibrant Titanium

  • Mfr # 1548263-TT

  • Zoro # G615629396


product price:  $92.99
/ea

Key Features

Finish
Vibrant Titanium
Width (In.)
1.17 in
Color
Silver
Length
12.44 in
Depth (In.)
0.73 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1548263-TT
Zoro #
G615629396
UPC #
195711185457
Country of Origin
Unknown

Dimensions

Width (In.)
1.17 in
Length
12.44 in
Depth (In.)
0.73 in

Details

Finish
Vibrant Titanium
Color
Silver

Description

  • Genuine Kohler manufacturing
  • Engineered for exceptional performance and timeless design, Kohler products bring innovation, durability, and elegance to every space
  • Combining cutting-edge technology with superior craftsmanship, Kohler products elevate your everyday experience with lasting quality and style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.