Zoro Homepage

Stem, White, 4" L, Plastic

  • Mfr # K-1098268

  • Zoro # G1015151


product price: $24.69
/ea

Key Features

Fits Brand
Kohler(R)
Material
Plastic
Finish
Unfinished
Material of Construction
Plastic
Standards
ANSI, ASME, NSF, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-1098268
Zoro #
G1015151
UPC #
650531690364
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Height
4 in
Length (In.)
4 in

Details

Fits Brand
Kohler(R)
Material
Plastic
Finish
Unfinished
Material of Construction
Plastic
Standards
ANSI, ASME, NSF, UL
Includes
Supply Lines
Item
Stem
Ligature Resistant
No
Use With Water Temp.
Hot/Cold
Color
White
Product Type
Stem
For Water Temperature
Hot/Cold
Compatible Brand
Kohler(R)
Compatible Series
10982 Series
Turn Direction
Right Hand
Turn Angle
90 Degrees
Cartridge Type
Ceramic Disc

Description

Stem, Fits Brand Kohler(R), Finish Unfinished, Use With Water Temp. Hot/Cold

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.