Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stonewood Round-Front Toilet Seat Compression-molded wood, Round, White

  • Mfr # 4648-0

  • Zoro # G8614004


product price: $24.99
/ea

Key Features

For Bowl Shape
Round
Color
White
Material
Compression-molded wood
Width
14.25 in.
Bolt to Seat Front
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4648-0
Zoro #
G8614004
UPC #
650531309570
Country of Origin
China

Dimensions

Width
14.25 in.
Seat Height
1-1/32"
Power Cord Length
16.63 in.

Details

For Bowl Shape
Round
Color
White
Material
Compression-molded wood
Bolt to Seat Front
Closed
Item
Stonewood Round-Front Toilet Seat
Collection
Stonewood
Includes
Toilet Seat Lid Included

Description

Stonewood Round-Front Toilet Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.