Zoro Homepage

Strive 32" X 18-1/4" X 9-5/16" Under-, Undermount Mount, 0 Hole, Stainless

  • Mfr # 5285-NA

  • Zoro # G8865925


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Overall Length
32 in
Mounting Type
Undermount
Finish
Stainless
Overall Width
18-1/4 in
Overall Height
9-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5285-NA
Zoro #
G8865925
UPC #
885612208798
Country of Origin
China

Dimensions

Overall Length
32 in
Overall Width
18-1/4 in
Overall Height
9-5/16 in
Bowl Depth
9 in
Minimum Cabinet Size
36 in
Bowl Length
30-1/4 in
Bowl Width
16-1/2 in

Details

Mounting Type
Undermount
Finish
Stainless
Number of Holes
0
Item
Strive 32" X 18-1/4" X 9-5/16" Under-
Gauge
16
No. of Bowls
1
Includes
Bridge Discloth Bar, Utility Shelf, and Bottom Basin Rack; Basin Rack
ADA Compliant
No
With Faucet / Without Faucet
Without Faucet
Material
Stainless Steel
Bowl Shape
Rectangular
Number of Faucet Holes Required
0
Drain Location
Rear

Description

Strive 32 In. X 18-1/4 In. X 9-5/16 In. Under-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.