Zoro Homepage

Strive 33-1/2 undermount single-bowl farmhouse kitchen sink

  • Mfr # 33157-NA

  • Zoro # G115622118


product price: $1,098.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
32.5 in
Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Stainless Steel
Bowl Depth
9.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33157-NA
Zoro #
G115622118
UPC #
195711141538
Country of Origin
Mexico

Dimensions

Overall Length
32.5 in
Overall Width
21.24 in
Bowl Depth
9.48 in

Details

Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Stainless Steel
Item
Kitchen Sinks
Color
Silver
Standards
ASME Listed
Bowl Shape
Rectangle
Product Style
Transitional

Description

This Strive 33-1/2" single-bowl farmhouse kitchen sink offers professional style with easy-to-clean curved corners. Made of thick, premium-quality 16-gauge stainless steel, this Strive sink features a sound-absorption system that significantly reduces disposal and dishwashing noise. A sink rack is included to help prevent scratches.


  • Fits minimum 36" (914 mm) apron sink base cabinet
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results
  • Bowl slopes toward drain to minimize water pooling
  • No faucet holes; requires wall- or deck-mount faucet
  • Box includes: Sink, sink rack, installation hardware, cutout template
  • SilentShield sound-absorption technology offers quieter performance
  • Sink drain with strainer sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.