Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tahoe 20X18 Uc Lavatory/4Cc

  • Mfr # 2890-4U-0

  • Zoro # G401199478


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Collection
Tahoe
Overall Length
20 in
Body Material
Cast Iron
ADA Compliant
Yes
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2890-4U-0
Zoro #
G401199478
UPC #
40688587028
Country of Origin
Unknown

Dimensions

Overall Length
20 in
Overall Width
18 in

Details

Collection
Tahoe
Body Material
Cast Iron
ADA Compliant
Yes
Finish
White

Description

The Tahoe sink features a unique squared design, generous size, and durable construction. Crafted from KOHLER enameled cast iron, this sink resists scratching, burning, and staining for years of beauty and reliable performance. This undermount sink has oversized 4" centers for single-hole centerset faucets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.