Zoro Homepage

Taut Sc Lav Faucet, W/Escutcheon

  • Mfr # 74021-4-2MB

  • Zoro # G508453893


product price: $397.16
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Body Material
Zinc
Height
6.4375 in
Length
3.9375 in
Standards
WaterSense Listed; ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74021-4-2MB
Zoro #
G508453893
UPC #
885612907219
Country of Origin
Unknown

Dimensions

Height
6.4375 in
Length
3.9375 in
Width
6.375 in

Details

Finish
Vibrant Brushed Moderne Brass
Body Material
Zinc
Standards
WaterSense Listed; ADA Compliant

Description

Minimalist in its design, the Taut bathroom faucet collection is a versatile style choice for transitional or contemporary environments. Coordinate with KOHLER showering components, and create a space that will look beautiful for years to come. This single-control faucet includes an escutcheon plate for one or three-hole installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.