Zoro Homepage

Toilet Bowl, Wht, China

  • Mfr # K-84325-SSL-0

  • Zoro # G3167135


product price: $195.11
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.1 gpf, 1.28 gpf, 1.6 gpf
Color
White
Collection
KINGSTON(TM) Ultra
Flushing Method
Flush Valve
Overall Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-84325-SSL-0
Zoro #
G3167135
UPC #
885612803467
Country of Origin
Mexico

Dimensions

Overall Depth
26 in
Overall Length
26 in
Spud Connection Size
1 1/2 in
Trapway Dia.
2 1/8 in
Overall Width
15 3/4 in
Manufacturers Warranty Length
1 yr
Trapway Diameter
2 1/8 in

Details

Gallons per Flush
1.1 gpf, 1.28 gpf, 1.6 gpf
Color
White
Collection
KINGSTON(TM) Ultra
Item
Toilet Bowl
Flushing Method
Flush Valve
Rough-In
Wall Hung
Spud Location
Top
Antimicrobial
Antimicrobial
Includes
Bedpan Lugs
Brand and Series
Kohler
Water Surface Area
10-5/8 in x 8-1/4 in
ADA Compliance
Yes
Seat Material
Plastic
Standards
ASME A112.19.2/CSA B45.1, CEC, CSA B651, ICC/ANSI A117.1, OBC
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Series
Kingston(TM) Ultra
Product Type
Toilet Bowl
ADA Compliant
ADA Compliant

Description

Toilet Bowl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.