Zoro Homepage

Toilet Bowl, Wht, China

  • Mfr # K-96053-SSL-0

  • Zoro # G2820967


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.1 gpf, 1.28 gpf, 1.6 gpf
Color
White
Collection
Wellcomme Ultra(TM)
Seat Material
Plastic
Overall Length
26 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-96053-SSL-0
Zoro #
G2820967
UPC #
885612597809
Country of Origin
Thailand

Dimensions

Overall Length
26 3/8 in
Overall Depth
26 3/8 in
Overall Width
14 7/8 in
Spud Connection Size
1 1/2 in
Trapway Dia.
2 1/8 in
Manufacturers Warranty Length
1 yr
Trapway Diameter
2 1/8 in

Details

Gallons per Flush
1.1 gpf, 1.28 gpf, 1.6 gpf
Color
White
Collection
Wellcomme Ultra(TM)
Item
Toilet Bowl
Seat Material
Plastic
Spud Location
Top
Standards
ASME A112.19.2/CSA B45.1, California Energy Commission (CEC), DOE - Energy Policy Act 1992, EPA WaterSense(R)
ADA Compliance
No
Flushing Method
Flushometer
Brand and Series
Kohler
Rough-In
12 in
Antimicrobial
Antimicrobial
Water Surface Area
10 in x 7 in
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
ADA Compliant
Not ADA Compliant
Product Type
Toilet Bowl
Series
Wellcomme(TM) Ultra

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.