Aimes 1.28 GPF One Piece Elongated Toilet, Tornado Flush, CEFIONTECT Glaze, EWATER+, and PREMIST
- Mfr # MW6264736CEFG#01
- Zoro # G810905066
product price:Â
$
2,637.99
/ea
Key Features
Bowl Shape
Elongated
Width
17.3125 in
Bowl Depth
28.4375 in
Finish
Cotton
One Piece/Two Piece
One Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MW6264736CEFG#01
- Zoro #
- G810905066
- UPC #
- 739268445550
- Country of Origin
- China
Dimensions
- Width
- 17.3125 in
- Bowl Depth
- 28.4375 in
Details
- Bowl Shape
- Elongated
- Finish
- Cotton
- One Piece/Two Piece
- One Piece
Description
The TOTO T40 WASHLET+ Aimes One-Piece Elongated 1.28 GPF Toilet and Contemporary WASHLET S7A Bidet Seat is designed to conceal the WASHLET+ power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.