Zoro Homepage

Toilet Bowl, Wht, China

  • Mfr # K-96064-0

  • Zoro # G8521336


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.28 gpf, 1.6 gpf
Color
White
Collection
Primary(TM)
Spud Connection Size
1 1/2 in
Overall Width
13 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-96064-0
Zoro #
G8521336
UPC #
885612625175
Country of Origin
Mexico

Dimensions

Spud Connection Size
1 1/2 in
Overall Width
13 1/8 in
Manufacturers Warranty Length
1 yr
Trapway Dia.
2 in
Overall Length
24 1/2 in
Overall Depth
24 1/2 in
Rim Height
10 1/2 in
Trapway Diameter
2 in

Details

Gallons per Flush
1.28 gpf, 1.6 gpf
Color
White
Collection
Primary(TM)
Item
Toilet Bowl
Brand and Series
Kohler
Spud Location
Top
ADA Compliance
Yes
Water Surface Area
10 in x 7 in
Standards
ASME A112.19.2/CSA B45.1, California Energy Commission (CEC), DOE - Energy Policy Act 1992, EPA WaterSense(R), ICC/ANSI A117.1
Seat Material
Plastic
Antimicrobial
Antimicrobial
Rough-In
12 in
Flushing Method
Flushometer
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Series
Primary(TM)
Product Type
Toilet Bowl
ADA Compliant
ADA Compliant

Description

Toilet Bowl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.