Zoro Homepage

Toilet, Floor Mounted Mount, Elongated, Biscuit

  • Mfr # 6393-RA-96

  • Zoro # G101196623


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Biscuit
Material
Vitreous China
Width
18-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6393-RA-96
Zoro #
G101196623
UPC #
885612279811
Country of Origin
Unknown

Dimensions

Width
18-1/8 in
Depth
29-1/2 in
Height
31-1/4 in
Trapway Dia.
2-1/8 in
Bowl Height
16-1/2 in

Details

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Biscuit
Material
Vitreous China
Item
Toilet
Rough-In
10 in
Collection
Highline
Compliance
TX Drought Compliant
Features
Dual Flush, Chair Height
With Seat/Without Seat
Without Seat
Flow Rate
1.1/1.6 GPF
One Piece/Two Piece
Two Piece
Gallons Per Flush
1.1, 1.6

Description

This Highline dual-flush toilet combines water savings with powerful flush performance. An innovative two-tone flush lever offers the choice of 1.1 or 1.6 gallons per flush; the dual-flush lever is located on the side of the tank like a traditional toilet, leaving the top free for storage. The high-efficiency 1.1-gallon flush reduces water use by more than 30 percent over the 1.6-gallon mode, which adds up to potential water savings of more than 4,000 gallons per toilet, per year.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.