
Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit (Discontinued)
- Mfr # 3619-96
- Zoro # G401203618
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3619-96
Zoro #
G401203618
UPC #
885612413468
Country of Origin
Unknown
Dimensions
Width
19 in
Depth
29-5/8 in
Bowl Height
16-1/2 in
Trapway Dia.
2-1/8 in
Height
28-5/8 in
Details
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Biscuit
Material
Vitreous China
Flushing Method
Gravity Flush
Standards
WaterSense Certified
Item
Toilet
ADA Compliant
Yes
Compliance
CA Drought Compliant; TX Drought Compliant
Features
Glazed Trapway, Concealed Trapway, Soft Close, Chair Height
Water Surface Area
17-1/16 in x 10-15/16 in
One Piece/Two Piece
One Piece
Flow Rate
1.28 GPF
With Seat/Without Seat
With Seat
Collection
Cimarron, Comfort Height
Gallons Per Flush
1.28
Description
With its versatile, fresh design, the Cimarron toilet matches a range of contemporary and classic decors. This one-piece toilet features a convenient chair-like height and elongated bowl for comfortable use, as well as a concealed trapway for sleek looks and simple cleaning. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance. This toilet features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.