Zoro Homepage

Toilet, Siphon Jet, Floor Mounted Mount, Elongated, White

  • Mfr # 77795-0

  • Zoro # G601196505


product price: $7,299.97
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Flushing Method
Siphon Jet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77795-0
Zoro #
G601196505
UPC #
885612786876
Country of Origin
Unknown

Dimensions

Width
16-7/16 in
Depth
27-9/16 in
Bowl Height
16-3/8 in
Height
20-9/16 in
Trapway Dia.
1-15/16 in

Details

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Flushing Method
Siphon Jet
Standards
ANSI A117.1; ASME A112.19.14, ASME A112.19.2, ASME A112.4.2; ANSI, ASME, CSA
Item
Toilet
Collection
Intelligent, Eir
Features
Dual Flush, Concealed Trapway, Soft Close, Chair Height, Low Profile; Heated Seat, Night Light, Touchless Flush, Auto Open/Close; Water Efficient
With Seat/Without Seat
With Seat
Includes
Bidet Seat
Compliance
CA Drought Compliant; TX Drought Compliant
One Piece/Two Piece
One Piece
ADA Compliant
Yes
Gallons Per Flush
0.8, 1

Description

The Eir intelligent toilet exemplifies the art of innovation, and its flowing lines and personalized finish detail will make a statement in any bathroom. With a full complement of convenient features including heated seat, customizable cleansing, night-light, hands-free opening/closing, automatic flush, plus a touchscreen remote, nothing else compares. And the sleek tankless and skirted design combined with a back-to-wall installation allows for concealed connections to make the toilet a beautiful centerpiece in your bathroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.