Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Tank, 1.6 gpf, Gravity Fed, White

  • Mfr # K-4468-0

  • Zoro # G2017480


product price: $126.71
/ea
Free Shipping & Returns

Key Features

Color
White
Gallons per Flush
1.6
Material
Vitreous china
Fits Brand
Kohler
Flushing Method
Gravity Fed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-4468-0
Zoro #
G2017480
UPC #
650531945426
Country of Origin
Mexico

Dimensions

Width
18-3/16"
Depth
8-5/8"
Height
13-15/16"
Manufacturers Warranty Length
1 yr

Details

Color
White
Gallons per Flush
1.6
Material
Vitreous china
Fits Brand
Kohler
Flushing Method
Gravity Fed
Standards
ASME A112.19.2/CSA B45.1
Item
Toilet Tank
With Liner/Without Liner
Without Liner
Tank Connection
Standard
System of Measurement
Inch
For Use With Mfr. Model Number
K-4199; K-4198; K-4197
Features
Single-Flush, Precision Engineered Tank Causing Strong Siphon During Flushing, Canister Flush Valve Optimizes Flush Performance, Resists Warping and Deterioration, Class Five(R) Flushing Technology Offers Plug and Leak Free Performance
Tank/Flushometer Mfr. Model Number
K-4468-0
Collection
Wellworth(R)
Flush Handle
Left Hand Trip Lever
Flush Valve Type
Flapper
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Flush Mode
Single Flush
Brand and Series
Kohler Wellworth(R)
Compatible Series
Wellworth(R)
Compatible Brand
Kohler(R)
Product Type
Toilet Tank
Flush Handle Type
Left Hand Trip Lever

Description

Toilet Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.