Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tone 3 Drawer Pull Vibrant Brushed Moderne Brass

  • Mfr # 24438-2MB

  • Zoro # G504846101


product price: $17.92
/ea

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Length
3.625 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24438-2MB
Zoro #
G504846101
UPC #
885612916464
Country of Origin
Unknown

Dimensions

Length
3.625 in.

Details

Finish
Vibrant Brushed Moderne Brass
Color
Vibrant Brushed Moderne Brass
Material
Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.