Tone Freestanding Bath Faucet Trim Matte Black

  • Mfr # T27424-4-BL

  • Zoro # G704846284


product price: $1,964.58
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Depth
9.25 in.
Length
14.875 in.
Height
37.9375 in.
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T27424-4-BL
Zoro #
G704846284
UPC #
885612919274
Country of Origin
Unknown

Dimensions

Depth
9.25 in.
Length
14.875 in.
Height
37.9375 in.

Details

Finish
Matte Black
Item
Tone Floor-mount bath filler trim
Color
Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.